Shop All Pillows
One Bella Casa
One Bella Casa 74717PL16 16 x 16 in. Stripey Pillow - Charcoal
Mfr # 74717PL16
Zoro # G703728833
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74717PL16
- Zoro # G703728833
- UPC # 748388520047
- Country of Origin China
- Category Pillows
Description
Brighten up any room of your home with this throw pillow by OneBellaCasa. Our design team has hand picked Stripey Charcoal artwork and digitally refined to perfectly fit this product. We digitally print our throw pillow and hand finished in the USA for the finest quality. Choose from multiple sizes or finish . Makes a great gift.
Specifications- Color: Charcoal
- Size: 16" x 16"
- Design: Stripey
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release Handle, Safety Glow (10481C00600)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, Black (PS-MC-6-BK)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- BACK2BASICS White Feather & Down Pillow - King 20 x 36 in. -Pack of 2 (BA124711)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- CAROLINES TREASURES Carolines Treasures BB1618PW1216 Christmas Tree & Saint Bernard Fabric Decorative Pillow (BB1618PW1216)
- XEN PILLOW Neck Pillow Medium Lp Regular (A13407LPCOD)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- One Bella Casa Pillows