Shop All Pillows
One Bella Casa
One Bella Casa 74716PL16 16 x 16 in. Solid Color Pillow - Tangerine
Mfr # 74716PL16
Zoro # G303727700
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74716PL16
- Zoro # G303727700
- UPC # 748388520030
- Country of Origin China
- Category Pillows
Description
Artist OneBellaCasa throw pillow will delight in any room of your home. Solid Color Tangerine artwork has been hand picked and digitally refined to perfectly fit this product. We digitally print our throw pillow and hand finished in the USA for the finest quality. A great gift for that special someone.
Specifications- Color: Tangerine
- Size: 16" x 16"
- Design: Solid Color
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- BETSY DRAKE Betsydrake HJ1187 16 x 20 in. Cactus in Pot Large Indoor & Outdoor Pillow - Large (HJ1187)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- CAROLINES TREASURES Christmas Tree & Weimaraner Fabric Decorative Pillow (CA78547)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (MI2549896)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (MI2549894)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- One Bella Casa Pillows