Shop All Pillows
One Bella Casa
One Bella Casa 74715PL16 16 x 16 in. Solid Color Pillow - Sky
Mfr # 74715PL16
Zoro # G903728800
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74715PL16
- Zoro # G903728800
- UPC # 748388520023
- Country of Origin China
- Category Pillows
Description
Refresh your decor with this throw pillow by OneBellaCasa. Our art department has hand choosen Solid Color Sky exclusively to fit this product perfectly. We digitally print our throw pillow and hand finished in the USA for the finest quality. With multiple and sizes to choose from we have you covered. Makes a great gift.
Specifications- Color: Sky
- Size: 16" x 16"
- Design: Solid Color
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, King (653423)
- FLASH FURNITURE Glass Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Clear/Black, Glass (NAN-WK-055-GG)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame (Q560YL)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, White, Vinyl (493N59)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, King, PK2 (SE200511K)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- FAIRFIELD Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2 (JVP202)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- CAROLINES TREASURES Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (CA70446)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- One Bella Casa Pillows