Shop All Pillows
One Bella Casa
One Bella Casa 74714PL16 16 x 16 in. Solid Color Pillow - Sand
Mfr # 74714PL16
Zoro # G803728825
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74714PL16
- Zoro # G803728825
- UPC # 748388520016
- Country of Origin China
- Category Pillows
Description
Artist OneBellaCasa throw pillow will delight in any room of your home. Our design team has hand picked Solid Color Sand artwork and digitally refined to perfectly fit this product. We digitally print our throw pillow and hand finished in the USA for the finest quality. Make somone smile and give it as a gift.
Specifications- Color: Sand
- Size: 16" x 16"
- Design: Solid Color
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- CAROLINES TREASURES Carolines Treasures PPP3270PW1216 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (PPP3270PW1216)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (MI2549896)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- CAROLINES TREASURES Carolines Treasures BB1586PW1216 Christmas Tree & Longhair Red Dachshund Fabric Decorative Pillow (BB1586PW1216)
- One Bella Casa Pillows