Shop All Pillows
One Bella Casa
One Bella Casa 74712PL16 16 x 16 in. Solid Color Pillow - Olive
Mfr # 74712PL16
Zoro # G503728910
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74712PL16
- Zoro # G503728910
- UPC # 748388519997
- Country of Origin China
- Category Pillows
Description
Complete your home with a throw pillow by OneBellaCasa. Our design team has hand picked Solid Color Olive artwork and digitally refined to perfectly fit this product. Our throw pillow are never out of stock as we digitally print and hand finish our products in the USA. With multiple and sizes to choose from we have you covered. A great gift for that special someone.
Specifications- Color: Olive
- Size: 16" x 16"
- Design: Solid Color
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- One Bella Casa Pillows