Shop All Pillows
One Bella Casa
One Bella Casa 74709PL16 16 x 16 in. Solid Color Pillow - Dandelion
Mfr # 74709PL16
Zoro # G003727734
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74709PL16
- Zoro # G003727734
- UPC # 748388519966
- Country of Origin China
- Category Pillows
Description
Complete your home with a throw pillow by OneBellaCasa. Our art department has hand choosen Solid Color Dandelion exclusively to fit this product perfectly. To ensure the best quality we digitally print and hand finish our throw pillow in the USA. Buy one for yourself and your friend.
Specifications- Color: Dandelion
- Size: 16" x 16"
- Design: Solid Color
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15G)
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Vinyl (493N77)
- CAROLINES TREASURES Carolines Treasures BB2907PW1216 Border Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2907PW1216)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1414 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1414)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- CAROLINES TREASURES Carolines Treasures BB8507PW1216 Cane Corso Christmas Canvas Fabric Decorative Pillow (BB8507PW1216)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- One Bella Casa Pillows