Shop All Pillows
One Bella Casa
One Bella Casa 74688PL18 18 x 18 in. Open Box Rose Pillow
Mfr # 74688PL18
Zoro # G403871754
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74688PL18
- Zoro # G403871754
- UPC # 727363837097
- Country of Origin China
- Category Pillows
Description
Complete your home with a throw pillow. Open Box Rose has been digitally refined by our art department to fully feature this design. Our throw pillow are digitally printed and hand finished in the USA.
Features- Digitally printed using vibrant 6 color dye process
- Woven polyester fabric with extra cushy polyester fill
- New Transitional Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Unique designs make these pillows an easy way to add interest to even the simplest bedrooms and living rooms
- Size: 18 x 18 in.
- Imprint: Open Box Rose
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 36" x 8-7/8" x 1/2" (812302)
- CHILEWICH 28 in. L X 18 in. W Orange Skinny Stripe Polyester/Vinyl Door Mat (200134-010)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- KANTEK Mobile Height Adjustable Computer Workstations, LCD Monitor Mount Pole (STS240)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- CAROLINES TREASURES Carolines Treasures BB2980PW1216 English Bulldog Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2980PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- DISC-O-BED Pillow, Cappucino (50308)
- One Bella Casa Pillows