Shop All Canvas Bags
One Bella Casa
One Bella Casa 74429TT18P 18 in. Emotional Baggage Polyester Tote Bag by lezleeelliot - White; Blue
Mfr # 74429TT18P
Zoro # G203948175
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74429TT18P
- Zoro # G203948175
- UPC # 727363872166
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- White blue artwork has been hand picked and digitally refined
- Digitally print and hand finish
- Color: White, Blue
- Size: 18 in.
- Material: Polyester
- Design: Emotional Baggage
- Artist: lezleeelliot
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 30" x 30", Kraft, 5/Bundle (55VJ64)
- HP Toner Cartridge, Cyan (CE741A)
- A2Z SCILAB Stitch Suture Scissors 4.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR868)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- One Bella Casa Shipping & Packing Bags