Shop All Sheets and Pillow Cases
One Bella Casa
One Bella Casa 74420PCE59 Mister Misses Pillowcases; Peach Gray - Set of 2
Mfr # 74420PCE59
Zoro # G903740666
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74420PCE59
- Zoro # G903740666
- UPC # 727363870339
- Country of Origin China
- Category Sheets and Pillow Cases
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add character with bright and fun pillowcases that will surely liven up any space
- Set of 2
- Color: Peach Gray
- Fabric: Ultra-soft Microfiber
- Size: Standard Size Pillowcase
- Material: Microfiber Polyester
- Dimension: 30" H x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 2 (2-CS016-LG)
- DMI Ring Cushion, 18"L x 18"W Rubber RedRd (513-8006-0023)
- WOODMATES STRIPS REPAIR KIT 3/4X2"" (2498)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Silver (1300)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- AMTEX Decorative Wave Full Heavy Top Sheet (2040087)
- ELLE 1200tc Double Hemstitch Sheet Set, Green, Cal King (EL652135)
- HASTINGS HOME Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware (125270LAG)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- One Bella Casa Sheets and Pillow Cases