Shop All Pillows
One Bella Casa
One Bella Casa 74345PL42 Mermaid in the Sky Pillow; Blue
Mfr # 74345PL42
Zoro # G103749841
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74345PL42
- Zoro # G103749841
- UPC # 727363833914
- Country of Origin China
- Category Pillows
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Super sharp printing in vivid colors
- Unique decorative design
- Color: Blue
- Style: Glam
- Shape: Rectangular
- Cover Material: Polyester/Polyester blend
- Fill Material: Polyester/Polyfill
- Dimension: 20" H x 3" W x 14" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair (B1563)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- LANCASTER TABLE & SEATING Replacement Clamp for Blow Molded Tables - 2/Pack, 2PK (384LGCLAMP28)
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- CAROLINES TREASURES Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66646)
- CAROLINES TREASURES Carolines Treasures CK7650PW1216 12 x 3 x 16 in. Red White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7650PW1216)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- One Bella Casa Pillows