Shop All Sheets and Pillow Cases
One Bella Casa
One Bella Casa 74123CSE Dachshund Dots Pillowcase; Navy & Multi Color - Set of 2
Mfr # 74123CSE
Zoro # G303740686
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 74123CSE
- Zoro # G303740686
- UPC # 744633454624
- Country of Origin China
- Category Sheets and Pillow Cases
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add character with bright and fun pillowcases that will surely liven up any space
- Better Together collection
- Set of 2
- Color: Navy Multi Color
- Fabric: Ultra-soft Microfiber
- Size: Standard Size Pillowcase
- Material: Super soft microfiber
- Primary Material: Polyester
- Dimension: 30" H x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- ELEGANT DESIGNS Chalkboard Sign with Key Holder Hooks and Mail Storage, White Wash (HG1023-WWH)
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- SAFCO Rack, Coat, 3 Hook, Svr (4201)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-EGRE-F)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - Full - Cream (1831-FL-CRE)
- JIF MARINE JIF MARINE FBF2 Corner Bumper; 10 x 10 (FBF2)
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Ivory (1000SDPC SLIV)
- One Bella Casa Sheets and Pillow Cases