Shop All Sheets and Pillow Cases
One Bella Casa
One Bella Casa 74050CSE San Francisco Skyline Pillowcase; Black - Set of 2
Mfr # 74050CSE
Zoro # G903740697
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74050CSE
- Zoro # G903740697
- UPC # 744633455409
- Country of Origin China
- Category Sheets and Pillow Cases
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add character with bright and fun pillowcases that will surely liven up any space
- Better Together collection
- Set of 2
- Color: Black
- Fabric: Ultra-soft Microfiber
- Size: Standard Size Pillowcase
- Material: Super soft microfiber
- Primary Material: Polyester
- Dimension: 30" H x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- KATHY IRELAND 4 Piece Brushed Microfiber Sheet Set - Queen - Dark Grey (1220QNDKGR)
- WESTPOINT HOSPITALITY Fitted Sheet Milm 39x80x12 Wht, 12PK (1A30183)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- LOGO BRANDS Dallas Cowboys Status Bed In A Bag Full (609-BNBF-B1)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - Twin XL - White (1130TWXLWH)
- JIF MARINE JIF MARINE FBF2 Corner Bumper; 10 x 10 (FBF2)
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- One Bella Casa Sheets and Pillow Cases