Shop All Sheets and Pillow Cases
One Bella Casa
One Bella Casa 74027CSE Buck Head Pillowcase; Gray - Set of 2
Mfr # 74027CSE
Zoro # G503749717
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74027CSE
- Zoro # G503749717
- UPC # 744633455133
- Country of Origin China
- Category Sheets and Pillow Cases
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add character with bright and fun pillowcases that will surely liven up any space
- Better Together collection
- Set of 2
- Color: Gray
- Material: Super soft microfiber
- Pattern: Solid/Graphic Print & Text
- Primary Material: Polyester
- Cleaning Method: Machine wash
- Dimension: 30" H x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- BIBB HOME Silky Satin 4 Piece sheet set - Queen - Navy Blue (1173QNNVBL)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- SUPERIOR 530 Thread Count Egyptian Cotton California King Sheet Set Solid Taupe (530CKSH SLTP)
- BIBB HOME 1000TC Egyptian Cotton Sheet Set - Twin - Granite Green (1206TWGGN)
- K+S ENGINEERING K+S Engineering K-S254 Metal Tin Sheet - 0.008 in. (K+S254)
- SUPERIOR Impressions by Luxor Treasures FLAQNSH SLWH Cotton Flannel Queen Sheet Set Solid; White (FLAQNSH SLWH)
- One Bella Casa Sheets and Pillow Cases