Shop All Sheets and Pillow Cases
One Bella Casa
One Bella Casa 74012PCE59 15 x 19 in. Steal Last Name Pillowcases - Black; Set of 2
Mfr # 74012PCE59
Zoro # G203871480
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74012PCE59
- Zoro # G203871480
- UPC # 744633454983
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Complete your home with a pillow case. Steal Last Name - Black has been choosen by our designers and the artwork refined exclusively to fit this product perfectly. Our pillow case are we digitally print and hand finish our products in the USA.
Features- Digitally printed using vibrant 6 color dye process
- Woven polyester fabric with extra cushy polyester fill
- New Transitional Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Unique designs make these pillows an easy way to add interest to even the simplest bedrooms and living rooms
- Set of 2
- Color: Black
- Size: 15 x 19 in.
- Imprint: Steal Last Name
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black (9110-B)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-WHITE-GG)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- SUMNER Round Stool, Height Range 15" to 20", Steel Green, Yellow (785800)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, King (021279)
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- WESTPOINT HOSPITALITY Mtx Millennium, 250, King FT, 12" MARTEX MILLENNIUM 250 Blend Sheet, 12PK (1S49702)
- CAROLINES TREASURES Carolines Treasures BB5145PILLOWCASE Pineapples on Teal Fabric Standard Pillowcase (BB5145PILLOWCASE)
- MARTEX White Cotton Blanket, 90x90" (1B07324)
- HOTEL GRAND 1000tc Cabana Sheet Set, Purple, King (652823)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- One Bella Casa Sheets and Pillow Cases