Shop All Sheets and Pillow Cases
One Bella Casa
One Bella Casa 74001PCE59 Love & Dogs Pillowcases; Black - Set of 2
Mfr # 74001PCE59
Zoro # G003740795
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74001PCE59
- Zoro # G003740795
- UPC # 744633455553
- Country of Origin China
- Category Sheets and Pillow Cases
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add character with bright and fun pillowcases that will surely liven up any space
- Digitally printed
- Set of 2
- Color: Black
- Fabric: Ultra-soft Microfiber
- Size: Standard Size Pillowcase
- Dimension: 30" H x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- LULWORTH T180 FLAT Bed Sheets KING , 6PK (T180-108110)
- IMPRESSIONS BY LUXOR TREASURES Cotton Flannel Standard Pillowcase Set Solid, White (FLASDPC SLWH)
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- EMI YOSHI EMI Yoshi EMI-SP6LP 6.5 in. Squares Clear Dessert Plate Pet Lid - Pack of 120 (EMI-SP6LP)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- ELLE 1000 Thread-Count Luxury 4-PC Sheet Set, White, King (EL650203)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - Cal King - Beige (1130CKBEI)
- One Bella Casa Sheets and Pillow Cases