Shop All Sheets and Pillow Cases
One Bella Casa
One Bella Casa 73927PCE59 15 x 19 in. Faith & Love Pillowcases - Gray; set of 2
Mfr # 73927PCE59
Zoro # G403871389
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 73927PCE59
- Zoro # G403871389
- UPC # 744633455744
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Bring home this great pillow case. Our art department has hand choosen Faith & Love - Gold exclusively to fit this product perfectly. We use a digital process to print pillow case and hand finish the product in the USA.
Features- Digitally printed using vibrant 6 color dye process
- Woven polyester fabric with extra cushy polyester fill
- New Transitional Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Unique designs make these pillows an easy way to add interest to even the simplest bedrooms and living rooms
- Set of 2
- Color: Gray
- Size: 15 x 19 in.
- Imprint: Faith & Love
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO 80 x 63 in. Window Shade White (6027883)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- DC-FIX Dc-fix 346-0166 17 x 78 in. Decorative Self Adhesive Film; Splinter (346-0166)
- KATHY IRELAND 3pc Sherpa Comforter Set, Burgundy, Twin (KI175034)
- MARTEX Sheet, XL Twin, White, 12" Pocket, 39" W, PK6 (1A38094)
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- MARTEX White Cotton Blanket, 90x90" (1B07324)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- MARTEX Sheet, XL Full, White, 15" Pocket, 54" W, PK6 (1A38220)
- KATHY IRELAND 6 Piece Brushed Microfiber Sheet Set - Queen - Light Grey (1298QNLIGR)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- One Bella Casa Sheets and Pillow Cases