Shop All Canvas Bags
One Bella Casa
One Bella Casa 73884TT18P 18 in. Be a Mermaid Polyester Tote Bag; Navy
Mfr # 73884TT18P
Zoro # G503948134
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 73884TT18P
- Zoro # G503948134
- UPC # 727363891822
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Tote bag are digitally printed and hand finished
- Color: Navy
- Size: 18 in.
- Material: Polyester
- Design: Be A Mermaid
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, Tape, 1-1/2""-Bk/We (BRTTZE261)
- SWINGLINE Staples, Heavy-Duty, Cp, 1/2", PK1000 (35312)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Blue (AVE79889)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- One Bella Casa Shipping & Packing Bags