Shop All Pillows
One Bella Casa
One Bella Casa 73749PL16 16 x 16 in. Santa Monica Pillow; Multicolor
Mfr # 73749PL16
Zoro # G503871180
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 73749PL16
- Zoro # G503871180
- UPC # 744633545599
- Country of Origin China
- Category Pillows
Description
Bring home this great throw pillow. Santa Monica - Multi has been digitally refined by our art department to fully feature this design. Our throw pillow are digitally print and hand finish our products in the USA.
Features- Digitally printed using vibrant 6 color dye process
- Woven polyester fabric with extra cushy polyester fill
- New Transitional Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Unique designs make these pillows an easy way to add interest to even the simplest bedrooms and living rooms
- Color: Multi Color
- Size: 16 x 16 in.
- Imprint: Santa Monica
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 60" Panel (84 FM-60")
- FLASH FURNITURE BlackBlackAdjustable Padded (GO-2032-GG)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- GE Burner Bowl, 8in (WB31T10015)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- CAROLINES TREASURES Carolines Treasures BB1575PW1216 Christmas Tree & Boston Terrier Fabric Decorative Pillow (BB1575PW1216)
- CAROLINES TREASURES Carolines Treasures BB2514PW1216 Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (BB2514PW1216)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- JENSENDISTRIBUTIONSERVICES Cows & Sheep in the Snow Fabric Decorative Pillow (MI2557151)
- One Bella Casa Pillows