Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 73708PW1420 14 x 20 in. Delicate Peony Planked Wood Wall Decor; Turquoise Pink
Mfr # 73708PW1420
Zoro # G103885426
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 73708PW1420
- Zoro # G103885426
- UPC # 713049156859
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Color: Turquoise Pink
- Material: Wood
- Configuration: Planked
- Design: Delicate Peony
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- BOSS High Back LeatherPlus Chair (B7301)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TRADEMARK FINE ART Janet Pidoux 'Windowsill' Canvas Art, 24x32 (ALI36517-C2432GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47 (ALI33857-C3547GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers HWBCIV 26 x 36 in. Church in the Country Tapestry (HWBCIV)
- TRADEMARK FINE ART Eunika Rogers 'Silent They Wait' Canvas Art, 24x47 (IC02045-C2447GG)
- HONEY-CAN-DO Honey-Can-Do STO-02882 banana leaf baskets 3 pack nesting; natural / brown (STO-02882)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Ii Turquoise' Canvas Art, 35x35 (WAP04177-C3535GG)
- One Bella Casa Wall Art & Decor