Shop All Canvas Bags
One Bella Casa
One Bella Casa 73671TT18P 18 in. Paris is a Good Idea Polyester Tote Bag; Multi Color
Mfr # 73671TT18P
Zoro # G703948125
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 73671TT18P
- Zoro # G703948125
- UPC # 727363886200
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Multi artwork has been hand picked and digitally refined
- Tote bag are digitally printed and hand finished
- Color: Multi Color
- Size: 18 in.
- Material: Polyester
- Design: Paris is a Good Idea
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.Z. CASE INTERNATIONAL INC. TZ Case Executive Aluminum Storage Case EXC-118-S - 19"L x 16"W x 7-3/8"H Silver (EXC-118-S)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- TARTAN 3M™ P56W Multi-Roll Table Top Dispenser, Tan, 1/Each (TD3MP56W)
- ENGINEERING SOLUTIONS PAPER ROLL FOR OMNIGARD (501-TP201)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- One Bella Casa Shipping & Packing Bags