Shop All Canvas Bags
One Bella Casa
One Bella Casa 73660TT18P 18 in. Lone Star Texas Polyester Tote Bag; Multi Color
Mfr # 73660TT18P
Zoro # G003947958
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 73660TT18P
- Zoro # G003947958
- UPC # 727363885463
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Tote bag are digitally printed and hand finished
- Color: Multi Color
- Size: 18 in.
- Material: Polyester
- Design: Lone Star Texas
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1471, MINIMUM TWO PERSON LIFT, 2" X 8" (DL1471)
- ZEBRA PEN Ballpoint Pen, Retract, Med Pt, 24/PK, Clear Barrel/Ast Ink PK (ZEB12223)
- UNIVERSAL Laminating Pouches, Business Card, PK100 (UNV84642)
- ACCU-STAMP Accustamp Pre-Inked Round Stamp/Red (035658)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- U.S. SHELL Designer Shell Gift Bag (8462)
- One Bella Casa Canvas Bags