Shop All Canvas Bags
One Bella Casa
One Bella Casa 73535TT18P 18 in. Where to Next Polyester Tote Bag; Blue
Mfr # 73535TT18P
Zoro # G203947994
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 73535TT18P
- Zoro # G203947994
- UPC # 748388548621
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Tote bag are digitally printed and hand finished
- Color: Blue
- Size: 18 in.
- Material: Polyester
- Design: Where to Next
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- MARKAL Paint Marker, Medium Tip, Silver Color Family, Paint (96967)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 2", 2 mil, Clear, Pk1000 (5CND8)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- DEBCO Debco NW5462 Non Woven Insulated Grocery Tote - Black - 12 Pack (NW5462)
- One Bella Casa Canvas Bags