Shop All Sheets and Pillow Cases
One Bella Casa
One Bella Casa 73176CSE Wake Up Kick Ass Pillowcase; Black - Set of 2
Mfr # 73176CSE
Zoro # G703740620
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 73176CSE
- Zoro # G703740620
- UPC # 744633523061
- Country of Origin China
- Category Sheets and Pillow Cases
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add character with bright and fun pillowcases that will surely liven up any space
- Set of 2
- Color: Black
- Fabric: Ultra-soft Microfiber
- Size: Standard Size Pillowcase
- Dimension: 30" H x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- FOREVER LEAF Auburn Faux Orchid Plant w/Ceramic Pot (FL05111AUB)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, Twin (021277)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Over Sewn Seams, Natural (QI004309.SE)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- IMAGEWARE SYSTEMS, INC True North - Sleep Philosophy TN20-0225 Cozy Flannel Sheet Set; Aqua French Bulldog - King (TN20-0225)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Ivory (1300)
- REGISTRY PILLOW PROTECTOR STANDARD (AHR0901110-180T-PP S-3)
- One Bella Casa Sheets and Pillow Cases