Shop All Sheets and Pillow Cases
One Bella Casa
One Bella Casa 73170CSE Love Painted Pillowcase; Black - Set of 2
Mfr # 73170CSE
Zoro # G503740592
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 73170CSE
- Zoro # G503740592
- UPC # 744633523009
- Country of Origin China
- Category Sheets and Pillow Cases
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add character with bright and fun pillowcases that will surely liven up any space
- Set of 2
- Color: Black
- Fabric: Ultra-soft Microfiber
- Size: Standard Size Pillowcase
- Dimension: 30" H x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Tack Cut Blued 12 X 11/16 (122596)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- STACKBIN Straight Uprights (Pair) (4-CTU)
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- SWIFFER REFILL SHEETS 17 DRY, 6PK (3700037109)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Sheet Set California King-Chocolate (650CKSH SLCH)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Queen - Silver (1234QNSIL)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- MADISON PARK Queen Size Cotton Sheet Set, White (MP20-5402)
- One Bella Casa Sheets and Pillow Cases