Shop All Pillows
One Bella Casa
One Bella Casa 72696PL16 16 x 16 in. Jellyfish Pillow by Ana Victoria Calderon - Multicolor
Mfr # 72696PL16
Zoro # G103727511
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 72696PL16
- Zoro # G103727511
- UPC # 748388537137
- Country of Origin China
- Category Pillows
Description
Brighten up any room of your home with this throw pillow by Ana Victoria Calderon. Our art department has hand choosen Jellyfish - Multi exclusively to fit this product perfectly. Our throw pillow are never out of stock as we digitally print and hand finish our products in the USA. Choose the size and finish that best fits your decor and budget.
Specifications- Color: Multicolor
- Size: 16" x 16"
- Design: Jellyfish
- Artist: Ana Victoria Calderon
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- One Bella Casa Pillows