Shop All Canvas Bags
One Bella Casa
One Bella Casa 72212TT18P 18 in. Mr. Puddingstone Polyester Tote Bag by Dog is Good - Green; Red
Mfr # 72212TT18P
Zoro # G403947893
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 72212TT18P
- Zoro # G403947893
- UPC # 748347204094
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Tote bag are digitally printed and hand finished
- Color: Green, Red
- Size: 18 in.
- Material: Polyester
- Design: Mr. Puddingstone
- Artist: Dog is Good
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "File Copy" Pre-inked Stamp, 1/2"x1-5/8", Red Ink (XST1071)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", White, 500/Roll (DL613E)
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", White, 1000/Case (G13041)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 2 in., PK25 (MCH-12-2-0P)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- U.S. SHELL Designer Shell Gift Bag (8462)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- One Bella Casa Canvas Bags