Shop All Canvas Bags
One Bella Casa
One Bella Casa 72128TT18P 18 in. Siberian Husky with Text Polyester Tote Bag by Dean Russo
Mfr # 72128TT18P
Zoro # G503947908
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 72128TT18P
- Zoro # G503947908
- UPC # 81175118684
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Siberian husky with text has been digitally refined
- Digitally print and hand finish
- Size: 18 in.
- Material: Polyester
- Design: Siberian Husky with Text
- Artist: Dean Russo
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 3000g/6 lb. Capacity (RLP-6S)
- BROTHER Tape, Label, 1/2""-Bk/We (BRTM231)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- One Bella Casa Canvas Bags