Shop All Canvas Bags
One Bella Casa
One Bella Casa 72118TT18P 18 in. Black Lab with Text Polyester Tote Bag by Dean Russo
Mfr # 72118TT18P
Zoro # G203947895
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 72118TT18P
- Zoro # G203947895
- UPC # 81175118783
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Digitally print and hand finish
- Size: 18 in.
- Material: Polyester
- Design: Black Lab with Text
- Artist: Dean Russo
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- ICEBERG 44"x96" Magnetic Porcelain Whiteboard (31480)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- EPSON T222 Claria Ink, 165 Page-Yield, Black (T222120S)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- U.S. SHELL Designer Shell Gift Bag (8462)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- One Bella Casa Canvas Bags