Shop All Canvas Bags
One Bella Casa
One Bella Casa 71862TT18P 18 in. Black Lab Polyester Tote Bag by Dean Russo
Mfr # 71862TT18P
Zoro # G203948199
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 71862TT18P
- Zoro # G203948199
- UPC # 81175122025
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Use a 12 color digital process to print tote bag and hand finish
- Size: 18 in.
- Material: Polyester
- Design: Black Lab
- Artist: Dean Russo
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- BSC PREFERRED 5-1/2 x 10'' Red ''Customs Papers Enclosed'' Envelopes, 1000PK (S-2634)
- A2Z SCILAB Stitch Suture Scissors Angled 4.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR871)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- CAMCO LIBATC, TOTE BAG, RV DESIGN (53203)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- One Bella Casa Canvas Bags