Shop All Canvas Bags
One Bella Casa
One Bella Casa 71841TT18P 18 in. Daisy Pit Polyester Tote Bag by Dean Russo
Mfr # 71841TT18P
Zoro # G303947894
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 71841TT18P
- Zoro # G303947894
- UPC # 81175121400
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Daisy pit artwork has been hand picked and digitally refined
- Digitally print and hand finish
- Size: 18 in.
- Material: Polyester
- Design: Daisy Pit
- Artist: Dean Russo
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615315YEL)
- WESTERN PLASTICS Film xl Pallet Wrap 10"x63x5000' (WJR22)
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- PAC STRAPPING Steel Strapping Cutter (SC75)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- One Bella Casa Shipping & Packing Bags