Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 71806PW1216 12 x 16 in. Dorothy Planked Wood Wall Decor by Banksy; White
Mfr # 71806PW1216
Zoro # G403885621
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 71806PW1216
- Zoro # G403885621
- UPC # 713049197203
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Color: White
- Material: Wood
- Configuration: Planked
- Design: Dorothy
- Artist: Banksy
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Ivory (1300)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207ES)
- AVONDALE Avondale Bookcase White (IMAE4872W)
- TRADEMARK FINE ART Bill Makinson 'Cows By Bridge' Canvas Art, 30x47 (ALI38819-C3047GG)
- MARBLE CRAFTER Marble Crafter BX45-FS 5 in. Rectangular Asteria Keepsake Box; Fossil Stone (BX45-FS)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 18x24 (ALI30985-C1824GG)
- TRADEMARK FINE ART Michael Mullan 'Us City Map On Wood Gray' Canvas Art, 30x47 (WAP08502-C3047GG)
- CAROLINES TREASURES 11.5 x 11.75 in. New Zealand Parakeet Love Metal Artwork Wall Decor (CK5524WALV)
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- One Bella Casa Wall Art & Decor