Shop All Pillows
One Bella Casa
One Bella Casa 71093PL16 16 x 16 in. Samantha Simple Square Pillow - Mimosa Yellow
Mfr # 71093PL16
Zoro # G903727452
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 71093PL16
- Zoro # G903727452
- UPC # 81175142702
- Country of Origin China
- Category Pillows
Description
Complete your home with a throw pillow by OneBellaCasa. Samantha Simple Square has been digitally refined by our art department to fully feature this design. To ensure the best quality we digitally print and hand finish our throw pillow in the USA. Buy it for yourself or as a a gift that is sure to delight.
Specifications- Color: Mimosa Yellow
- Size: 16" x 16"
- Design: Samantha Simple Square
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- GPX AM/FM Portable Clock Radio (R602B)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- CAROLINES TREASURES Carolines Treasures BB8507PW1216 Cane Corso Christmas Canvas Fabric Decorative Pillow (BB8507PW1216)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- GRAND DOWN Down Alternative Stripes Pillow Set Standard (PILLOW STRIPE (1CM) STND)
- One Bella Casa Pillows