Shop All Pillows
One Bella Casa
One Bella Casa 71092PL16 16 x 16 in. Samantha Simple Square Pillow - Lime Green
Mfr # 71092PL16
Zoro # G803727576
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 71092PL16
- Zoro # G803727576
- UPC # 81175142610
- Country of Origin China
- Category Pillows
Description
Complete your home with a throw pillow by OneBellaCasa. Samantha Simple Square has been digitally refined by our art department to fully feature this design. To ensure the best quality we digitally print and hand finish our throw pillow in the USA. Buy it for yourself or as a a gift that is sure to delight.
Specifications- Color: Lime Green
- Size: 16" x 16"
- Design: Samantha Simple Square
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, Laminate, Brown, Black (I 7574)
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- VOLLRATH Caster Plug (21526-1)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- CAROLINES TREASURES Carolines Treasures CK3521PW1216 Bichon Frise Christmas Tree Canvas Fabric Decorative Pillow (CK3521PW1216)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 818-12 Mustard-Striped Navy Wool Blanket (818-12)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- One Bella Casa Pillows