Shop All Pillows
One Bella Casa
One Bella Casa 70884PL16 16 x 16 in. Vintage Sailboat Pillow - Navy
Mfr # 70884PL16
Zoro # G103727597
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70884PL16
- Zoro # G103727597
- UPC # 81175153166
- Country of Origin China
- Category Pillows
Description
Artist OneBellaCasa throw pillow will delight in any room of your home. Our art department has hand choosen Vintage Sailboat - Navy exclusively to fit this product perfectly. To ensure the best quality we digitally print and hand finish our throw pillow in the USA.
Specifications- Color: Navy
- Size: 16" x 16"
- Design: Vintage Sailboat
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- CAROLINES TREASURES Carolines Treasures BB9306PW1216 Hampshire Pig Christmas Canvas Fabric Decorative Pillow (BB9306PW1216)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- CAROLINES TREASURES Carolines Treasures BB8492PW1216 German Shepherd Christmas Canvas Fabric Decorative Pillow (BB8492PW1216)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- CAROLINES TREASURES Carolines Treasures BB2352PW1216 Merry Christmas Carolers Basset Hound Canvas Fabric Decorative Pillow (BB2352PW1216)
- CAROLINES TREASURES Carolines Treasures BB1579PW1216 Christmas Tree & Pomeranian Fabric Decorative Pillow (BB1579PW1216)
- One Bella Casa Pillows