Shop All Pillows
One Bella Casa
One Bella Casa 70735PL16 16 x 16 in. Nautical Stripes Pillow - Red
Mfr # 70735PL16
Zoro # G803728771
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70735PL16
- Zoro # G803728771
- UPC # 81175150851
- Country of Origin China
- Category Pillows
Description
Complete your home with a throw pillow by OneBellaCasa. Nautical Stripes has been digitally refined by our art department to fully feature this design. Our throw pillow are digitally printed and hand finished in the USA. A great gift for that special someone.
Specifications- Color: Red
- Size: 16" x 16"
- Design: Nautical Stripes
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- CAROLINES TREASURES Carolines Treasures BB2557PW1216 Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2557PW1216)
- CAROLINES TREASURES Carolines Treasures CK2426PW1216 Merry Christmas Weimaraner Canvas Fabric Decorative Pillow (CK2426PW1216)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66663)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- CAROLINES TREASURES Carolines Treasures 7151PW1414 Snowman with Pomeranian Winter Snowman Fabric Decorative Pillow (7151PW1414)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (MI2549897)
- One Bella Casa Pillows