Shop All Pillows
One Bella Casa
One Bella Casa 70714PL16 16 x 16 in. Mountain Peak Pillow; Orange
Mfr # 70714PL16
Zoro # G103871214
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70714PL16
- Zoro # G103871214
- UPC # 748347186956
- Country of Origin China
- Category Pillows
Description
Complete your home with a throw pillow. Our design team has hand picked Mountain Peak - Orange artwork and digitally refined to perfectly fit this product. Our throw pillow are digitally printed and hand finished in the USA.
Features- Digitally printed using vibrant 6 color dye process
- Woven polyester fabric with extra cushy polyester fill
- New Transitional Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Unique designs make these pillows an easy way to add interest to even the simplest bedrooms and living rooms
- Color: Orange
- Size: 16 x 16 in.
- Imprint: Mountain Peak
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Clip-It Strip 6" Magnetic Note and Paper Holder- Aluminum (HM-CSA-6)
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- CARSON Carson Double Ped Desk Weathered Dove (IMCA680)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- CAROLINES TREASURES Carolines Treasures BB2954PW1216 Maltese Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2954PW1216)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- MCKESSON Reusable Bed Pillow, 12PK (41-1925-WXF)
- One Bella Casa Pillows