Shop All Canvas Bags
One Bella Casa
One Bella Casa 70233TT18P 18 in. Pug 3 Polyester Tote Bag by Ursula Dodge
Mfr # 70233TT18P
Zoro # G303947993
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70233TT18P
- Zoro # G303947993
- UPC # 91131893432
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Use a 12 color digital process to print tote bag and hand finish
- Size: 18 in.
- Material: Polyester
- Design: Pug 3
- Artist: Ursula Dodge
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- QUALITY PARK Night Deposit Bags, PK100 (45224)
- NATIONAL HARDWARE Wire Galv 12Gax100Ft (N266-973)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT68)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- BETTER THAN A BRAND 1002TB-CCA-BL Stylish Tablet Tote Bag - Charcoal-Blue (BE22636)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- One Bella Casa Canvas Bags