Shop All Canvas Bags
One Bella Casa
One Bella Casa 70166TT18P 18 in. Westie 1 Polyester Tote Bag by Ursula Dodge
Mfr # 70166TT18P
Zoro # G503948080
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70166TT18P
- Zoro # G503948080
- UPC # 91131890547
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Westie 1 artwork has been hand picked and digitally refined
- Tote bag are digitally printed and hand finished
- Size: 18 in.
- Material: Polyester
- Design: Westie 1
- Artist: Ursula Dodge
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Subtraction Flash Cards - All Facts 0-12 (TCR62028)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110C)
- C-LINE PRODUCTS C-Line 46117 Shop Ticket Holders 11 x 17 Clear Front and Back with Black Stitching 25/box (46117)
- HP Toner Cartridge, Magenta (CE743A)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- One Bella Casa Shipping & Packing Bags