Shop All Canvas Bags
One Bella Casa
One Bella Casa 70162TT18P 18 in. Schnauzer 1 Polyester Tote Bag by Ursula Dodge
Mfr # 70162TT18P
Zoro # G303948143
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70162TT18P
- Zoro # G303948143
- UPC # 91131890370
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Schnauzer 1 artwork and digitally refined
- Tote bag are digitally printed and hand finished
- Size: 18 in.
- Material: Polyester
- Design: Schnauzer 1
- Artist: Ursula Dodge
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND ENVELOPE PAD 10.5X15 PK5 (284693)
- FROGGY'S FOG Extra Dry Snow Fluid - 1 Gallon (SN-EX-1)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- TEXAS TOY DISTRIBUTION 10 in Octopus Plush Stuffed Animal Toy (S1145)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- One Bella Casa Shipping & Packing Bags