Shop All Canvas Bags
One Bella Casa
One Bella Casa 70154TT18P 18 in. Labrador 3 Polyester Tote Bag by Ursula Dodge
Mfr # 70154TT18P
Zoro # G303948112
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70154TT18P
- Zoro # G303948112
- UPC # 91131890059
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Use a 12 color digital process to print tote bag and hand finish
- Size: 18 in.
- Material: Polyester
- Design: Labrador 3
- Artist: Ursula Dodge
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 16", Kraft, 10/Bundle (493T94)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 10", Kraft, 25/Bundle (22XK96)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- CAMCO LIBATC, TOTE BAG, RV DESIGN (53203)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- One Bella Casa Canvas Bags