Shop All Canvas Bags
One Bella Casa
One Bella Casa 70149TT18P 18 in. Labradoodle 1 Polyester Tote Bag by Ursula Dodge
Mfr # 70149TT18P
Zoro # G203948137
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70149TT18P
- Zoro # G203948137
- UPC # 91131889817
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Tote bag are digitally printed and hand finished
- Size: 18 in.
- Material: Polyester
- Design: Labradoodle 1
- Artist: Ursula Dodge
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 22" x 28", Kraft, 50/Bundle (55VJ97)
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- One Bella Casa Canvas Bags