Shop All Canvas Bags
One Bella Casa
One Bella Casa 70139TT18P 18 in. French Bulldog 3 Polyester Tote Bag by Ursula Dodge
Mfr # 70139TT18P
Zoro # G303947955
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70139TT18P
- Zoro # G303947955
- UPC # 91131889442
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- French bulldog 3 artwork has been hand picked and digitally refined
- Tote bag are digitally printed and hand finished
- Size: 18 in.
- Material: Polyester
- Design: French Bulldog 3
- Artist: Ursula Dodge
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- 3M Mounting Tape, 0.5 x 75 in. (110)
- DAMPRID Desiccant, 6-1/4" W, 3-11/16" L, 42 oz Bag (FG30FFESB)
- BSC PREFERRED 5 x 5 x 30'' White Square Mailing Tubes, 25PK (S-2967)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- BETTER THAN A BRAND 1002TB-CCA-BL Stylish Tablet Tote Bag - Charcoal-Blue (BE22636)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- U.S. SHELL Designer Shell Gift Bag (8462)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- One Bella Casa Shipping & Packing Bags