Shop All Canvas Bags
One Bella Casa
One Bella Casa 70118TT18P 18 in. Beagle 1 Polyester Tote Bag by Ursula Dodge
Mfr # 70118TT18P
Zoro # G203947918
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70118TT18P
- Zoro # G203947918
- UPC # 91131888537
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Use a 12 color digital process to print tote bag and hand finish
- Size: 18 in.
- Material: Polyester
- Design: Beagle 1
- Artist: Ursula Dodge
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- EVEREST TRADING Everest 025-RB 25 in. 600 Denier Polyester Sporty Duffel Gear Bag (025-RB)
- RUBBERMAID Multifunctional Six-Tier Jumbo Incline Sorter, 6 Sect, Letter Size Files, 9.38"x10.5"x7.38", Clear (96600ROS)
- ZORO SELECT Bubble Bags 11-1/2" x 12", 3/16" Thickness, Pk250 (36DY39)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- U.S. SHELL Designer Shell Gift Bag (8462)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- One Bella Casa Shipping & Packing Bags