Shop All Canvas Bags
One Bella Casa
One Bella Casa 70116TT18P 18 in. Bassett Hound 2 Polyester Tote Bag by Ursula Dodge
Mfr # 70116TT18P
Zoro # G703947982
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 70116TT18P
- Zoro # G703947982
- UPC # 91131888476
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Bassett hound 2 artwork has been hand picked and digitally refined
- Digitally print and hand finish
- Size: 18 in.
- Material: Polyester
- Design: Bassett Hound 2
- Artist: Ursula Dodge
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- ZORO SELECT Desk Organizer, Letter, 8 Compartments, Blk (1AYE8)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 12", Kraft, 10/Bundle (22XM37)
- EXPO Dry Erase Marker, Chisel Tip, Green PK12 Low Odor (80004)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- CAMCO LIBATC, TOTE BAG, RV DESIGN (53203)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- One Bella Casa Canvas Bags