Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-7998-25 9 x 12 in. Living the dream by the lake Solid Wood Wall Decor by Flavia
Mfr # 0402-7998-25
Zoro # G103885563
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-7998-25
- Zoro # G103885563
- UPC # 713049486833
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 9" x 12"
- Material: Wood
- Configuration: Solid
- Artist: Flavia
- Design: Living the dream
- Dimension: 12" H x 9" W x 2" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- BLUM Metal Rear Bracket for 563/763H Slides, Sold per Pair (295.3750.03)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Burgundy (338026PCI)
- HOMEPAGE 16 x 24 in. Satin - Gulf Gas Station Metal Sign (HO1612203)
- TRADEMARK FINE ART Albena Hristova 'African Beauty Ii' Canvas Art, 14x19 (WAP09082-C1419GG)
- TRADEMARK FINE ART Jesus M. Garcia 'Aurora Borealis Over Home' Canvas Art, 22x32 (1X05534-C2232GG)
- TRADEMARK FINE ART Janet Pidoux 'Kittens On Dresser' Canvas Art, 24x32 (ALI36631-C2432GG)
- TRADEMARK FINE ART Cole Borders 'Fire Hose Cabinet' Canvas Art, 24x32 (ALI22118-C2432GG)
- TRADEMARK FINE ART Burghard Nitzschmann 'Beach Chair Border' Canvas Art, 12x19 (1X13456-C1219GG)
- TRADEMARK FINE ART Galloimages Online 'Red Panda Portrait' Canvas Art, 14x19 (ALI34993-C1419GG)
- One Bella Casa Wall Art & Decor