Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-6828-38 12 x 16 in. Welcome to the beach house Planked Wood Wall Decor by Peter Horjus
Mfr # 0402-6828-38
Zoro # G203885616
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-6828-38
- Zoro # G203885616
- UPC # 713049486802
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 12" x 16"
- Material: Wood
- Configuration: Planked
- Artist: Peter Horjus
- Design: Welcome to the beach house
- Dimension: 16" H x 12" W x 2" D
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Yucel Basoglu 'Covered Light' Canvas Art, 24x24 (1X07096-C2424GG)
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- FLASH FURNITURE HERCULES Series Oak Cross Back Chair (2-XU-X-OAK-GG)
- TRADEMARK FINE ART Eric Joyner 'Line-Up' Canvas Art, 10x32 (ALI1031-C1032GG)
- TRADEMARK FINE ART Michael Tompsett 'Old Sheet Music Map of Florida' Canvas Art, 24x32 (MT0529-C2432GG)
- TRADEMARK FINE ART Peter Rubens 'An Autumn Landscape II' Canvas Art, 24x32 (BL0867-C2432GG)
- TRADEMARK FINE ART Henry Zhao 'Zebras' Canvas Art, 16x32 (1X13958-C1632GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Amorphous I' Canvas Art, 16x32 (WAG00881-C1632GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore II' Canvas Art, 35x35 (WAP00755-C3535GG)
- TRADEMARK FINE ART Javier De La 'Chasing The Northern Lights' Canvas Art, 12x24 (1X06046-C1224GG)
- One Bella Casa Wall Art & Decor