Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4898-38 12 x 16 in. White Whale Planked Wood Wall Decor by Terry Fan
Mfr # 0402-4898-38
Zoro # G003885557
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4898-38
- Zoro # G003885557
- UPC # 713049480305
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 12" x 16"
- Material: Wood
- Configuration: Planked
- Artist: Terry Fan
- Design: White Whale
- Dimension: 16" H x 12" W x 2" D
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- ELK SIGNATURE Bank III (7011-1242)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Abstract' Canvas Art, 14x19 (WAP02888-C1419GG)
- TRADEMARK FINE ART Octavian Mielu 'Bob Marley' Canvas Art, 22x32 (ALI17234-C2232GG)
- DESIGN TOSCANO Persian Griffin Wall Sculpture (EU32916)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch House Of Spells' Canvas Art, 14x19 (ALI41048-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 14x19 (ALI7674-C1419GG)
- TRADEMARK FINE ART Mitchell 'Plan Of Washington Dc' Canvas Art, 18x24 (WAG03835-C1824GG)
- One Bella Casa Wall Art & Decor