Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4898-26 14 x 20 in. White Whale Planked Wood Wall Decor by Terry Fan
Mfr # 0402-4898-26
Zoro # G703885390
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4898-26
- Zoro # G703885390
- UPC # 844906052653
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: White Whale
- Artist: Terry Fan
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- TRADEMARK FINE ART Melissa Wang 'Undersea Creatures I' Canvas Art, 24x32 (WAG07388-C2432GG)
- TRADEMARK FINE ART Tim Otoole 'Watercolor Tropical Flowers Iii' Canvas Art, 24x32 (WAG11475-C2432GG)
- TRADEMARK FINE ART Claude Monet 'A Pathway in Monet's Garden' Canvas Art, 35x35 (BL01173-C3535GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Courtyard Colors' Canvas Art, 12x19 (ALI38219-C1219GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Indian Peahen Peafowl Love Metal Artwork Wall Decor (CK5354WALV)
- TRADEMARK FINE ART Philippe Hugonnard 'Made in Spain 3 Turquoise Pots Wall' Canvas Art, 35x35 (PH01445-C3535GG)
- TRADEMARK FINE ART Natalia Simongulashvili 'Music Of The Soul' Canvas Art, 12x19 (1X03067-C1219GG)
- One Bella Casa Wall Art & Decor