Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4898-20 18 x 24 in. White Whale Planked Wood Wall Decor by Terry Fan
Mfr # 0402-4898-20
Zoro # G303885646
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4898-20
- Zoro # G303885646
- UPC # 844906052646
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: White Whale
- Artist: Terry Fan
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- TRADEMARK FINE ART Victoria Borges 'Adorned Llama Iii' Canvas Art, 12x19 (WAG09056-C1219GG)
- MONARCH SPECIALTIES Artificial Plant 17" Tall Aureum Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9502)
- TRADEMARK FINE ART David Galchutt 'Frolic' Canvas Art, 30x47 (ALI46983-C3047GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Love Dog' Canvas Art, 18x24 (ALI16776-C1824GG)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- TRADEMARK FINE ART Jennifer Goldberger 'Amethyst Glitter Ii' Canvas Art, 35x35 (WAG10396-C3535GG)
- WALL ROGUES Ocean Waves Wall Mural (WR50516)
- TRADEMARK FINE ART David Lloyd Glover 'Essence of Rose' Canvas Art, 18x24 (DLG0225-C1824GG)
- DESIGN TOSCANO Cafe Terrace on the Place du Forum, 1888: Medium (DA1532)
- One Bella Casa Wall Art & Decor