Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0402-4895-38 12 x 16 in. The Whale Planked Wood Wall Decor by Terry Fan
Mfr # 0402-4895-38
Zoro # G103885464
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0402-4895-38
- Zoro # G103885464
- UPC # 713049480268
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 12" x 16"
- Material: Wood
- Configuration: Planked
- Artist: Terry Fan
- Design: The Whale
- Dimension: 16" H x 12" W x 2" D
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 72", Grey (65827)
- ZORO SELECT Wall Clock, 14 in, Battery, 14 in, Analog (9714)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- TRADEMARK FINE ART Annelein Beukenkamp 'Gem' Canvas Art, 14x14 (ALI38131-C1414GG)
- TRADEMARK FINE ART Let Your Art Soar 'Cow Line Art' Canvas Art, 18x24 (ALI42501-C1824GG)
- TRADEMARK FINE ART Joyce Combs 'Abstract Elephant I' Canvas Art, 14x19 (WAG05425-C1419GG)
- HD CPF 2900 Oval Grommet; Black (CPF 2900)
- TRADEMARK FINE ART Claude Monet 'Water Lilies IV 1840-1926' Canvas Art, 24x32 (BL01466-C2432GG)
- DESIGN TOSCANO Rameses I Between Horus and Anubis Wall Frieze (QL136311)
- CAROLINES TREASURES 6 x 6 in. Rouen Duck Love Wall or Door Hanging Prints (CK5283DS66)
- One Bella Casa Wall Art & Decor